Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Flare Nut
Mfr # 5105X06CFT
Zoro # G803656210
product price: $0.50
/ea
Sold in multiples of 20 for $10.00
$10.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 9/16-18
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Hex Size 0.688
- Overall Length 0.73
- Fitting Thread Type 1 JIC 37 Degrees Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5105X06CFT
- Zoro # G803656210
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 9/16-18 |
Hex Size | 0.688 |
Overall Length | 0.73 |
Overall Length (mm) | 18.542 |
Hex Size (mm) | 17.4752 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Weight | 0.038 |
Adapter Type | Caps & Nuts |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 5HP, 16.6CFM (35WC41)
- SPEEDAIRE Plastic Filter 1/2 In. (WL026100AV)
- CONRADER Tank Manifold, Carry Tank, 150 PSI (CTM150)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1 Bore Dia., 10 # of Teeth (50BS10H X 1)
- WORLD WIDE FITTINGS MALE METRIC ORB by MALE PIPE STAINLESS STEEL (3249XM18X08SS)
- WORLD WIDE FITTINGS Male JIC to Male British Pipe Straight Thread 45° Elbow (7100X12X12)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X16X20)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X08X06SS)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X12X10)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 61 (1901X16)
- YELLOC YELLOC SERVICELINE MIX BOX, 10pc. Assortment (SERVICELINE SM442)
- World Wide Fittings Hydraulic Hoses & Fittings