Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Flare Nut
Mfr # 5105X05CFT
Zoro # G203656315
product price: $0.67
/ea
Sold in multiples of 15 for $10.05
$10.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.68
- Fitting Thread Size 1 1/2-20
- Hex Size 0.625
- Material Steel
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5105X05CFT
- Zoro # G203656315
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.68 |
Fitting Thread Size 1 | 1/2-20 |
Hex Size | 0.625 |
Overall Length (mm) | 17.272 |
Hex Size (mm) | 15.875 |
Details
Material | Steel |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.0312 |
Adapter Type | Caps & Nuts |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON MNPT, 1/4"xHose, Barb, 1/4" (1020404C)
- NSK NSK 6304VV C4 AS2S, 6300 Series Single Row Deep Groove Ball Bearing (6304VV C4 AS2S)
- SKF SKF-61800 2Z, Thin Section Ball Brgs, 61800 2Z (61800 2Z)
- MARATHON 0.50 Hp General Purpose Motor, 1 Phase, 1200 Rpm, G578 (G578)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X24X24)
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X08X08X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring to Male Flat Face O-Ring Bulkhead Branch Tee (4725X06X06X06)
- WORLD WIDE FITTINGS Male JIC Plug (5229X05)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 90° Street Elbow (F3409X12X12)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X05X05)
- EATON AEROQUIP Adpt, FNPT-FJIC, 1/4-18, 7/16-20, Strt (2242-4-4s)
- World Wide Fittings Hydraulic Hose Adapters & Plugs