Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Flare Nut
Mfr # 5105X02T
Zoro # G903656318
product price: $0.75
/ea
Sold in multiples of 13 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.55
- Material Steel
- Fitting Thread Size 1 5/16-24
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5105X02T
- Zoro # G903656318
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.55 |
Fitting Thread Size 1 | 5/16-24 |
Hex Size | 0.375 |
Overall Length (mm) | 13.97 |
Hex Size (mm) | 9.525 |
Details
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Weight | 0.0091 |
Adapter Type | Caps & Nuts |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose, Hydraulic (FC300-04-25)
- HONEYWELL Valve, Pneumatic (VP527A1034/U)
- CENTURY Condenser Fan Motor, 1/3 HP, 825 rpm, 60 Hz (FE1038SF)
- BESTORQ Aftermarket CASE - I H 558141R1 Replacement Belt, C101 (C101)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X12X12)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 45° Elbow (1803X16X16)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X20X12)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X10X10)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X08X08X06)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X12X12LN)
- TOMPKINS Hydraulic Fitting-Steel04FJX-04MP 90 (6501-04-04)
- World Wide Fittings Hydraulic Hoses & Fittings