Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Cap Stainless Steel
Mfr # 304CX20SS
Zoro # G400452116
$28.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- Weight 0.59
- Adapter Type Ferrules & Sleeves
- End 1 Connection Type Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 304CX20SS
- Zoro # G400452116
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Weight | 0.59 |
Adapter Type | Ferrules & Sleeves |
End 1 Connection Type | Female |
Body Material | Steel |
Description
This WORLD WIDE FITTINGS brand JIC Cap Stainless Steel has a Fitting Thread Type 1 of JIC 37 Degrees Flare, is made of Steel, has a Weight of 0.59, an Adapter Type of Ferrules & Sleeves, an End 1 Connection Type of Female, and a Body Material of Steel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE070G03B, Pressure Line, 3 micron, Outside-In (MF0060198)
- QA1 Male Stud, Rod End, LH, 38mm (MCML16S)
- ZORO SELECT 6" ID x 50 ft PVC Water Discharge Hose 45 PSI BL (DPX600-50CE-G)
- POWERFLITE B32 35" Outside Length, 21/32" Top Width, 1 Ribs (B32-2)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X16)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X04X02)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X08X08)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X16X16)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X08X08LN)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X24CF)
- EATON AEROQUIP Adpt, MaleORS-MNPT, 1-3/16-12, 3/4-14, Strt (FF2031T1212S)
- World Wide Fittings Hydraulic Hoses & Fittings