Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Cap Stainless Steel
Mfr # 304CX05SS
Zoro # G600452060
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Weight 0.035
- End 1 Connection Type Female
- Adapter Type Ferrules & Sleeves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 304CX05SS
- Zoro # G600452060
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.035 |
End 1 Connection Type | Female |
Adapter Type | Ferrules & Sleeves |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Coil Connector, Plug In (SY100-30-4A)
- SKF USA Drawn cup needle bearing (HK 1012)
- DUFF-NORTON LinearActuator, 8"Stroke L., 115VAC, 1.4A (LS26-1B5TN-08)
- MIDSTATES 14OZ Deep Creep (DC-14)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X12X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable Stud Straight - Long (4316X16X12)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X06X06)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X12X12)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel 45° Elbow (9385X20X20)
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X12X12)
- WORLD WIDE FITTINGS Male Pipe to Female 37° JIC Swivel Stainless Steel (6505X06X06SS)
- World Wide Fittings Hydraulic Hoses & Fittings