Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Cap Stainless Steel
Mfr # 304CX04SS
Zoro # G700452038
product price: $3.19
/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- End 1 Connection Type Female
- Adapter Type Ferrules & Sleeves
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 304CX04SS
- Zoro # G700452038
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
End 1 Connection Type | Female |
Adapter Type | Ferrules & Sleeves |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1P3 (VUVG-L14-B52-T-G18-1P3)
- MITSUBOSHI G Series Timing Belt, L Profile, 72 Teeth 0.75in W (270L075)
- TRITAN Roller Chain, Single Strand, Riveted, 50ft (100-1R X 50FT)
- TIE DOWN ENGINEERING Tie Down Engineering 86030 Roller Shaft - 11-1/4 inch x 5/8 inch (86030)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X04X04)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X10X08)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X08X08)
- WORLD WIDE FITTINGS Female O-Ring Boss to Male Pipe Straight Adapter (3239X04X02)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X10)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X05X04)
- TOMPKINS Hydraulic Fitting-Steel16FP-16FPX 90 (1502-16-16)
- World Wide Fittings Hydraulic Hose Adapters & Plugs