Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Cap Nut
Mfr # 5129X24CF
Zoro # G403654401
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1-7/8-12
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- Overall Length 1.188
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5129X24CF
- Zoro # G403654401
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-7/8-12 |
Overall Length | 1.188 |
Hex Size | 2.25 |
Overall Length (mm) | 30.1752 |
Hex Size (mm) | 57.15 |
Details
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Weight | 0.77 |
Adapter Type | Caps & Nuts |
End 1 Connection Type | Female |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Tigear-2 Reducers And Accessories, 20Q40L56 TIGEAR-2 REDUCER (20Q40L56 TIGEAR-2 REDUCER)
- MCGILL CAMROL CYR Cylindrical OD Unmounted Cam Yoke Roller Bearing With LUBRI-DISC Seal, 5/16 in Bore (4110110000)
- ESSICK AIR 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.5" OD (110291)
- D&D 62" Outside Length, 1/2" Top Width, 1 Ribs (A60/4L620)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X16X16)
- WORLD WIDE FITTINGS Bonded Seal British (9900X16)
- WORLD WIDE FITTINGS 90° Street Elbow Stainless Steel (5502X08X08SS)
- WORLD WIDE FITTINGS JIC Bulkhead Union Elbow 90° Stainless Steel (2701X06X06SS)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X06X04)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX12SS)
- TOMPKINS Hydraulic Fitting-Steel24MP-16MP HEX NIPPLE (5404-24-16)
- World Wide Fittings Hydraulic Hose Adapters & Plugs