Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Cap Nut
Mfr # 5129X16CF
Zoro # G003654412
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1-5/16-12
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Overall Length 1.016
- Hex Size 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5129X16CF
- Zoro # G003654412
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-5/16-12 |
Overall Length | 1.016 |
Hex Size | 1.5 |
Overall Length (mm) | 25.8064 |
Hex Size (mm) | 38.1 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Weight | 0.28 |
Body Material | Steel |
End 1 Connection Type | Female |
Adapter Type | Caps & Nuts |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Micro Filter Metal Bowl, 1/2" (1120-8)
- CONTINENTAL CONTITECH 2/BX90 Banded Cogged V-Belt, 93" Outside Length, 1-21/64" Top Width, 2 Ribs (2/BX90)
- BANDO S2M-380 Timing Belt, 100-S2M-380 (100-S2M-380)
- SPEEDAIRE Air Cylinder, 4 in Bore, 16 in Stroke, NFPA Double Acting (5VLP1)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X04X04)
- WORLD WIDE FITTINGS Male JIC to Male JIC 90° Union Elbow (F5505X14X14)
- WORLD WIDE FITTINGS Hydraulic Cap & Plug O-Ring Face Seal Kit 100 PCS (KIT-CAPPLGFS100)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 45° Elbow (9355X16X16)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X04X04X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Weld Spud (4100X20)
- WORLD WIDE FITTINGS Female Pipe to Male Metric Straight Thread Adapter (7045X06X14)
- World Wide Fittings Hydraulic Hoses & Fittings