Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Cap Nut
Mfr # 5129X14
Zoro # G803654407
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 1.375
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Standards Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications).
- Material Steel
- Overall Length 0.969
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 5129X14
- Zoro # G803654407
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.375 |
Overall Length | 0.969 |
Fitting Thread Size 1 | 1-3/16-12 |
Hex Size (mm) | 34.925 |
Overall Length (mm) | 24.6126 |
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Steel 37 Flare (JIC) Fittings meet SAE J514, SAE 1926 and MS\n(Military Specifications). |
Material | Steel |
Weight | 0.24 |
End 1 Connection Type | Female |
Adapter Type | Caps & Nuts |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTECH Auto Drain Valve, 115V, 1/4", 4.0 gpm (MCDV25)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (520811000)
- PIX V-Belt, Cogged 3/8 X 46 (3VX460)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 7JE, EPDM Rubber (7J)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X24S)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male British Standard Pipe Parallel Straight (7062X12X12)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X12)
- WORLD WIDE FITTINGS Flareless Compression Cross (7955X04X04X04X04)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X32X20)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X08X08X08)
- TOMPKINS Hydraulic Fitting-International20MJ-16MBSPP (3800-20-16)
- World Wide Fittings Hydraulic Hoses & Fittings