Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Bulkhead Union Stainless Steel With Locknut
Mfr # 2700X10X10SSLN
Zoro # G900452531
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 1.125
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Material Stainless Steel
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Fitting Thread Type 1 JIC 37 Degrees Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 2700X10X10SSLN
- Zoro # G900452531
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.125 |
Fitting Thread Size 2 | 7/8-14 |
Fitting Thread Size 1 | 7/8-14 |
Overall Length | 2.74 |
Overall Length (mm) | 69.596 |
Hex Size (mm) | 28.575 |
Details
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Material | Stainless Steel |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
End 1 Connection Type | Male |
End 2 Connection Type | Male |
Body Material | Stainless Steel |
End 1 Hex | 1.125 |
Adapter Type | Elbow and Straights |
End 1 Hex (Metric) | 28.575 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1 Bore Dia., 15 # of Teeth (40BS15H X 1)
- SMC Tube Reel, for 10mm Tube Size (TBR-3)
- FAG BEARINGS FAG 6207 2RSR C3, Deep Groove BBear, Single Row 90Mm (6207 2RSR C3)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1-1/2, PK3 (CB081212)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male Pipe Branch Tee (F5605X06X06X04)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X03)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X12X12)
- WORLD WIDE FITTINGS JIC 90° Union Elbow Stainless Steel (2500X10X10SS)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X12X16)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X12X12)
- EATON AEROQUIP Adpt, FNPT-FNPT, 3/8-18, Coupling (2096-6S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs