Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Bulkhead Union Stainless Steel
Mfr # 2700X12X12SS
Zoro # G100452263
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 2 JIC 37 Degrees Flare
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
- Overall Length 3.09
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Hex Size 1.375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 2700X12X12SS
- Zoro # G100452263
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 3.09 |
Hex Size | 1.375 |
Fitting Thread Size 1 | 1-1/16-12 |
Fitting Thread Size 2 | 1-1/16-12 |
Hex Size (mm) | 34.925 |
Overall Length (mm) | 78.486 |
Details
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Stainless Steel |
Body Material | Stainless Steel |
End 2 Connection Type | Male |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBC Ball Bearing, 30mm x 55mm x 13mm, single row deep groove ball bearing, two contact seals, C3 Fit (6006-2RS KBC)
- BVA 25 Ton Cylinder, SA, 1425 In Stroke, H2514 (H2514)
- GLOBAL G2SC-025-SS Two-Piece Clamping Collar (G2SC-025-SS)
- ARO Coil, Solenoid (116218-38)
- WORLD WIDE FITTINGS ORFS Tube Nut Stainless Steel (FS0318X08SS)
- WORLD WIDE FITTINGS Flat Face O-Ring O-Ring - 90 Durometer Buna (4629X04)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X12)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X08X08)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss 90° Elbow (6815X06X06)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X32X32)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X04X04LN)
- World Wide Fittings Hydraulic Hose Adapters & Plugs