Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Bulkhead Union Stainless Steel
Mfr # 2700X04X04SS
Zoro # G100452218
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Length 2.07
- Fitting Thread Size 1 7/16-20
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Hex Size 0.688
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 2700X04X04SS
- Zoro # G100452218
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 2.07 |
Fitting Thread Size 1 | 7/16-20 |
Hex Size | 0.688 |
Fitting Thread Size 2 | 7/16-20 |
Hex Size (mm) | 17.4752 |
Overall Length (mm) | 52.578 |
Details
Material | Stainless Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 2 | JIC 37 Degrees Flare |
Body Material | Stainless Steel |
End 1 Connection Type | Male |
Adapter Type | Elbow and Straights |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Silencer U-1 (U-1)
- HANSEN Flex Air Fitting, 1/4 In. (M)NPT x (F)NPT (FA25F25M)
- INGERSOLL-RAND Warranty Kit, Air Compressor Maint Kit (2340)
- VIBCO Electric Vibrator, 0.65 A, 115VAC, 1 Phase (US-100)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X08X16)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X16X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X08XM18)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X06X06)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X10X08)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Union Tee (F5705X06X06X06)
- ELESA Oil fill plugs for high pressures, TCR.20x1.5 (TCR.)
- World Wide Fittings Hydraulic Hoses & Fittings