Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Bulkhead Locknut Trivalent Plated
Mfr # 5924X16CFT
Zoro # G203655325
product price: $1.89
/ea
Sold in multiples of 5 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- Adapter Type Caps & Nuts
- Weight 0.1085
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5924X16CFT
- Zoro # G203655325
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Adapter Type | Caps & Nuts |
Weight | 0.1085 |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Bestorq Timing Belt Model 160MXL050 - 16 in Outside Length - 0.5 in Top Width (160MXL050)
- PARKER Cartridge Valve, NC Solenoid, 8 GPM (DSL081C)
- DAYTON CX120 Cogged V-Belt, 124" Outside Length, 7/8" Top Width, 1 Ribs (4FJ30)
- D&D 2832mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2832)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 45° Elbow (1803X12X12)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X04X02)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X12X12)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X04X02)
- WORLD WIDE FITTINGS Hex Head Pipe Plug (3159X16)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X04X04LN)
- EATON AEROQUIP Adpt, FNPT-MJIC, 1/2-14, 3/4-16, Strt (2022-8-8S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs