Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Bulkhead Locknut Trivalent Plated
Mfr # 5924X14T
Zoro # G203655554
product price: $2.35
/ea
Sold in multiples of 4 for $9.40
$9.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Body Material Steel
- Adapter Type Caps & Nuts
- Weight 0.1001
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5924X14T
- Zoro # G203655554
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Body Material | Steel |
Adapter Type | Caps & Nuts |
Weight | 0.1001 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Preformed Band Clamp K ST, 5" (K20)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2BK100X 1 3/16 (2BK100X 1 3/16)
- LOVEJOY U Joint, 5/16 In (D-3B)
- TRITAN Spherical Plain Bearing, 1.08" Ball Dia. (GEZ 012ES)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X10X10)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10X12)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X06X04)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe Hex Coupling (3309X04X02)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X06X06)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X08X08)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X08X08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs