Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Bulkhead Locknut Trivalent Plated
Mfr # 5924X06CFT
Zoro # G503654929
product price: $0.57
/ea
Sold in multiples of 17 for $9.69
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Material Steel
- Adapter Type Caps & Nuts
- Body Material Steel
- Weight 0.024
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5924X06CFT
- Zoro # G503654929
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Material | Steel |
Adapter Type | Caps & Nuts |
Body Material | Steel |
Weight | 0.024 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE 1/4" ID x 20 ft Polyurethane Coiled Air Hose 125 PSI BL (1VEK1)
- MAIN FILTER Hydraulic Filter, replaces PARKER RF4H0910A, Pressure Line, 10 micron, Outside-In (MF0059473)
- SMC Plug-In Elbow, 90 Deg, 5/16 in. (KQ2L09-99A)
- ZORO SELECT Grease Fitting, 134 PC (5PU36)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X06X08)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe to Female Pipe Run Tee (F3759X04X04X04)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X05X05)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X06)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X08X04SS)
- WORLD WIDE FITTINGS 90° Male Pipe Elbow Stainless Steel (5500X04X02SS)
- PARKER Strt Connect, Zinc Stl, SAExORFS, 1/4In (4 F5OLO-S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs