Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Bulkhead Locknut Trivalent Plated
Mfr # 5924X05CFT
Zoro # G903655212
product price: $0.34
/ea
Sold in multiples of 28 for $9.52
$9.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Weight 0.021
- Adapter Type Caps & Nuts
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5924X05CFT
- Zoro # G903655212
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Weight | 0.021 |
Adapter Type | Caps & Nuts |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B Kevlar, 5/8 x 35 in. OC (B32K)
- CONTINENTAL CONTITECH 6/B148 Banded V-Belt, 151" Outside Length, 3-31/32" Top Width, 6 Ribs (6/B148)
- EATON AEROQUIP Hose Assembly, hyd, 1/2 ID x 36 In, 3/8 NPT (R2-8-36M)
- MEGADYNE METRIC Timing G BELT MEGAP URETHANE/STEEL (16T10/530)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X08X02)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X08X08SS)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Union 90° Elbow (7505X16X16)
- WORLD WIDE FITTINGS Split Flange Clamp - SAE Code 61 (1951X32)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM14)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X02)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug With Brown Vitron O Ring - Metric Thread (7238XM33)
- World Wide Fittings Hydraulic Hose Adapters & Plugs