Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
JIC Bulkhead Locknut Trivalent Plated
Mfr # 5924X03T
Zoro # G903655199
product price: $0.61
/ea
Sold in multiples of 16 for $9.76
$9.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 JIC 37 Degrees Flare
- Body Material Steel
- Adapter Type Caps & Nuts
- Weight 0.015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 5924X03T
- Zoro # G903655199
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 1 | JIC 37 Degrees Flare |
Body Material | Steel |
Adapter Type | Caps & Nuts |
Weight | 0.015 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Set Screws (No Keyway) Bore Roller Chain Sprocket, 40 Chain Size, 10 # of Teeth (40BS10H X 1/2)
- ZSI Twin Tube Clamps: 1.5 O.D., 1 1/2 in. Size (265017)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/4 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (5KC35JN7X)
- WILKERSON Pressure Indicator (DP2-01-001)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel Straight (6504X06X06)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 45° Street Elbow (F3359X20X20)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange Straight Adapter (1700X16X16)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X06)
- WORLD WIDE FITTINGS Male O-ring Boss to Male O-Ring Boss Rigid Straight Union (6464X08X08)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X12X12)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1In (16-12 FLO-S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs