Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Inverted Flare Nut Trivalent Plated
Mfr # 105X12T
Zoro # G203654663
product price: $2.89
/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 Inverted Flare
- End 1 Connection Type Male
- Adapter Type Caps & Nuts
- Weight 0.0974
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 105X12T
- Zoro # G203654663
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 1 | Inverted Flare |
End 1 Connection Type | Male |
Adapter Type | Caps & Nuts |
Weight | 0.0974 |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Tapered Roller Bearings > 60mm - 120mm (30212A)
- PREVOST Industrial Safety Coupler, 3/8" FNPT (ISC 061202)
- PT COUPLING 2" Id Punch-Lok Clamps, 5/8" Wide, 100PK (P100800)
- SEALMASTER Mounted Cast Iron Flange Cartridge Ball Bearing, SFC-23TC (SFC-23TC)
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X32)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X20X16)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X06X06SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X04X06)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X08X08)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X24S)
- BRENNAN INDUSTRIES 24FJ-16MJ Straight Reducer (1Pc/Rigid) (2406-24-16)
- World Wide Fittings Hydraulic Hose Adapters & Plugs