Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Inverted Flare Nut Trivalent Plated
Mfr # 105X10T
Zoro # G203654670
product price: $0.99
/ea
Sold in multiples of 10 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hex Size 0.87
- Standards Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
- Fitting Thread Size 1 7/8-18
- Overall Length 0.8
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 105X10T
- Zoro # G203654670
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.87 |
Fitting Thread Size 1 | 7/8-18 |
Overall Length | 0.8 |
Hex Size (mm) | 22.098 |
Overall Length (mm) | 20.32 |
Details
Standards | Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications. |
Material | Steel |
Fitting Thread Type 1 | Inverted Flare |
Weight | 0.0572 |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Caps & Nuts |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-10-40-P-A (DSNU-10-40-P-A)
- HYDAC TEST HOSE 1620 25in Micro Bore Flex Hose, Size M16 x 2, 25in Long (TEST HOSE 1620 25)
- TRU-FLATE Mini Regulator W/Gauge (24444)
- LOCTITE Anti-Seize, 12 oz Spray Can, Graphite LB 8151™ (135541)
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX08SS)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X04X06)
- WORLD WIDE FITTINGS Male JIC to Male British Standard Pipe Taper Straight Adapter (7000X04X04)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X16X16)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange Straight Adapter (1700X16X16)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe Straight Connector (4205X06X06)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 7/16-20, El, 0.72In (2023-2-4S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs