Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Inverted Flare Nut Trivalent Plated
Mfr # 105X08T
Zoro # G503654813
product price: $0.71
/ea
Sold in multiples of 14 for $9.94
$9.94
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.74
- Fitting Thread Size 1 3/4-18
- Standards Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
- Material Steel
- Fitting Thread Type 1 Inverted Flare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 105X08T
- Zoro # G503654813
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.74 |
Fitting Thread Size 1 | 3/4-18 |
Hex Size | 0.745 |
Hex Size (mm) | 18.923 |
Overall Length (mm) | 18.796 |
Details
Standards | Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications. |
Material | Steel |
Fitting Thread Type 1 | Inverted Flare |
Weight | 0.0446 |
End 1 Connection Type | Male |
Body Material | Steel |
Adapter Type | Caps & Nuts |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB05030-20-11)
- INTERSTATE PNEUMATICS 240-260 MFD +/-5% 50Hz/60Hz AC 250/275V Cylinder Motor Starting Capacitor - 2 Pin, Black (CD60) (CMC7017)
- CAMPBELL HAUSFELD Coupler, Universal, 1/4" Female NPT (MP333500AV)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B18-02-FLG0B)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X16X16LN)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X12X12)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X02X02SS)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X16S)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 45° Elbow (F5356X06X06)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Flareless Compression Union Tee (7705X12X12X12)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1/2-20, El (2071-5-5S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs