Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Inverted Flare Nut Trivalent Plated
Mfr # 105X06T
Zoro # G403654463
product price: $0.44
/ea
Sold in multiples of 22 for $9.68
$9.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 Inverted Flare
- Standards Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
- Overall Length 0.66
- Material Steel
- Hex Size 0.62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 105X06T
- Zoro # G403654463
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.66 |
Hex Size | 0.62 |
Fitting Thread Size 1 | 5/8-18 |
Hex Size (mm) | 15.748 |
Overall Length (mm) | 16.764 |
Details
Fitting Thread Type 1 | Inverted Flare |
Standards | Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications. |
Material | Steel |
Weight | 0.031 |
Adapter Type | Caps & Nuts |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6216 2RSR C3)
- GPI Oil Transfer Pump, Electric, 8 gpm GPM Max, 115 V AC, 1 HP, 30 min (L5132)
- MARATHON Motor 1/2 Hp General Purpose Motor, 3 Phase, 1800 Rpm, 208-230/460 V, 56 Frame, Tefc (K158)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/8-18x1/4-18, Straight (2083-6-4S)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X24CF)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X20X20LN)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable 90° Elbow (4515X10XM18)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X08X06)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X20X04)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X10X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X04X04LN)
- World Wide Fittings Hydraulic Hose Adapters & Plugs