Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Inverted Flare Nut Trivalent Plated
Mfr # 105X05T
Zoro # G503654431
product price: $0.29
/ea
Sold in multiples of 34 for $9.86
$9.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 0.495
- Standards Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
- Overall Length 0.62
- Fitting Thread Size 1 1/2-20
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 105X05T
- Zoro # G503654431
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.495 |
Overall Length | 0.62 |
Fitting Thread Size 1 | 1/2-20 |
Overall Length (mm) | 15.748 |
Hex Size (mm) | 12.573 |
Details
Standards | Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications. |
Material | Steel |
Fitting Thread Type 1 | Inverted Flare |
Weight | 0.017 |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Caps & Nuts |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 24 # of Teeth (40BS24H X 1 1/4)
- SPEEDAIRE Clamp, Speed (4ZK35)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, 45mm Bore Dia., 100mm OD, 39.7mm Width (5309 2RS/C3 PRX)
- ALLEN BRADLEY Ac Drive 25BD013N104 (25B-D013N104)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X16X12)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Female Flat Face O-Ring Swivel Straight (FS6565X06X06)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X12CF)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X10S)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X04X04)
- WORLD WIDE FITTINGS Female JIC Swivel to Female JIC Swivel Union Straight (6565X06X06)
- DIXON Straight Grease Whip Zerk Ball Check, 1/8-27 NPT Thread, 0.66 in OAL, Steel, Zinc Plated (GWHZ000R)
- World Wide Fittings Hydraulic Hoses & Fittings