Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Inverted Flare Nut Trivalent Plated
Mfr # 105X04T
Zoro # G203654458
product price: $0.23
/ea
Sold in multiples of 42 for $9.66
$9.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
- Hex Size 0.433
- Overall Length 0.56
- Fitting Thread Type 1 Inverted Flare
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 105X04T
- Zoro # G203654458
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.433 |
Overall Length | 0.56 |
Fitting Thread Size 1 | 7/16-24 |
Overall Length (mm) | 14.224 |
Hex Size (mm) | 10.9982 |
Details
Standards | Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications. |
Fitting Thread Type 1 | Inverted Flare |
Material | Steel |
Weight | 0.0131 |
End 1 Connection Type | Male |
Adapter Type | Caps & Nuts |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENVIROTEC Motor, 277V, 3/4 HP, 1-Phase (PM-02-0106)
- NTN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (UCFU-1/2M)
- INA Needle Brg, Machined, Bore 30mm, OD 40mm (NK30/20-TV-XL)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (85X130X12 CRW1 R)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 90° Elbow (F5405X06X04)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Male Pipe 90° Elbow (F3569X10X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee (4706X10X10X10)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM18)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 45° Elbow (F5375X16X16)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X02X02)
- DRYLOK Fast Plug Hydraulic Cement 4 lb (00917)
- World Wide Fittings Hydraulic Hose Adapters & Plugs