Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Inverted Flare Nut Trivalent Plated
Mfr # 105X03T
Zoro # G003653576
product price: $0.21
/ea
Sold in multiples of 46 for $9.66
$9.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 Inverted Flare
- Standards Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications.
- Material Steel
- Hex Size 0.37
- Fitting Thread Size 1 3/8-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 105X03T
- Zoro # G003653576
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.37 |
Fitting Thread Size 1 | 3/8-24 |
Overall Length | 0.56 |
Hex Size (mm) | 9.398 |
Overall Length (mm) | 14.224 |
Details
Fitting Thread Type 1 | Inverted Flare |
Standards | Tube end components meet SAE J514, SAE J1453 and SAE J1926 specifications. |
Material | Steel |
Weight | 0.0108 |
End 1 Connection Type | Male |
Adapter Type | Caps & Nuts |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Swivel Branch Tee, 19/32" Hex, 8mm Tube (55210-8-1/4)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/230V AC Voltage, 56H Frame, 1,725 Nameplate RPM (30PT87)
- CENTURY Condenser Fan Motor, 3/4 HP, 460V, 48 Frame (FEH1076SU)
- MAIN FILTER Hydraulic Filter, replaces PTI/TEXTRON PG025GU, Pressure Line, 3 micron, Outside-In (MF0060907)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X02X04)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 45° Elbow (1803X12X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X04X04)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male JIC Bulkhead Tube Tee - With Locknut (F5725X08X08X08LN)
- WORLD WIDE FITTINGS Female Flat Face O-Ring to Male Flat Face O-Ring Reducer (4015X16X10)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X06XM16)
- TOMPKINS Hydraulic Fitting-Steel08MOR-08FPX 90 (6901-08-08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs