Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Inverted Flare Nut Stainless Steel
Mfr # 105X03SS
Zoro # G100452270
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Hex Size 0.37
- Fitting Thread Size 1 3/8-24
- Overall Length 0.56
- Standards Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 105X03SS
- Zoro # G100452270
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.37 |
Fitting Thread Size 1 | 3/8-24 |
Overall Length | 0.56 |
Overall Length (mm) | 14.224 |
Hex Size (mm) | 9.398 |
Details
Material | Stainless Steel |
Standards | Stainless fittings meet SAE J514, SAE J1453, and SAE J1926 specifications. |
Fitting Thread Type 1 | Inverted Flare |
End 1 Connection Type | Male |
Body Material | Stainless Steel |
Adapter Type | Caps & Nuts |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME AUTOMOTIVE Astyle Ball Swivel Connector1/4 Aro Interchange (14-04BS)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2, PK3 (DPEP162032)
- FLEXZILLA Manual Air Hose Reel, Fixed, Heavy-Duty, (L8650FZ)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X10X10)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X20CF)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X32X32)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM12)
- WORLD WIDE FITTINGS Male JIC to Male British Pipe Straight Thread 45° Elbow (7100X12X12)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow - Long (F5515X08X08L)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Female JIC Swivel Branch Tee (F5707X04X04X04)
- APACHE Apache Hydraulic Adapter 39005550, 1/2" Male Pipe X 1/2" Female Pipe Swivel (39005550)
- World Wide Fittings Hydraulic Hoses & Fittings