Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Inverted Flare Nut
Mfr # 105X08
Zoro # G503654769
product price: $0.65
/ea
Sold in multiples of 15 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 Inverted Flare
- Body Material Steel
- Adapter Type Caps & Nuts
- End 1 Connection Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 105X08
- Zoro # G503654769
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 1 | Inverted Flare |
Body Material | Steel |
Adapter Type | Caps & Nuts |
End 1 Connection Type | Male |
Weight | 0.0446 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, SK, 50mm (SK-50MM)
- EATON AEROQUIP Hydraulic Hose, 1/2,250 (GH781-8R250)
- D&D 55" Outside Length, 7/8" Top Width, 1 Ribs (C51)
- CHIEF WX Welded Hydraulic Cylinder: 4 Bore x 16 Stroke - 2 Rod (207498)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X16X16)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X12X08SS)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug Stainless Steel (5406HPX06SS)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X16X12)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X04X04SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X12XM27)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, Straight (2040-4-4S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs