Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Inverted Flare Nut
Mfr # 105X06
Zoro # G403654456
product price: $0.48
/ea
Sold in multiples of 20 for $9.60
$9.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 Inverted Flare
- Material Steel
- Adapter Type Caps & Nuts
- Body Material Steel
- End 1 Connection Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 105X06
- Zoro # G403654456
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | Inverted Flare |
Material | Steel |
Adapter Type | Caps & Nuts |
Body Material | Steel |
End 1 Connection Type | Male |
Weight | 0.031 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1727 mm Outside Length, 13 mm Top Width, 1 Ribs (XPA1700)
- NTN NTN HK1010, Drawn Cup Needle Roller Bearing 10 Mm Id X 14 Mm Od X 10 Mm W (HK1010)
- TRITAN Thrust Washer, dia. 1.250in, 0.03in. Thick (TRA2031)
- SCHATZ BEARING Flanged Ball Bearing, 1-3/4in dia, 210lb (TW18)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X08X06)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe 90° Street Elbow (F3409X04X02)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X10X12)
- WORLD WIDE FITTINGS 90° Bead To Male Pipe Elbow Stainless Steel (4501X04X04SS)
- WORLD WIDE FITTINGS Square Drive Pipe Plug (3179X02)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X24X24)
- EATON AEROQUIP Adpt, FJIC, 7/16-20, Cap (210292-4S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs