Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Inverted Flare Nut
Mfr # 105X05
Zoro # G003654481
product price: $0.25
/ea
Sold in multiples of 39 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 Inverted Flare
- End 1 Connection Type Male
- Adapter Type Caps & Nuts
- Weight 0.017
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 105X05
- Zoro # G003654481
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 1 | Inverted Flare |
End 1 Connection Type | Male |
Adapter Type | Caps & Nuts |
Weight | 0.017 |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND D Pencil Commstone, 3/8" L x 5/8" W x 6" H (COMMXLS825M)
- SUPCO Molded Cogged V Belt, BX95 (BX95)
- GATES PowerGrip HTD Belts, 501-3M-06 (501-3M-06)
- MILES LUBRICANTS Water Soluble Cutting Fluid, 5 gal., Pail (MM2000503)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable 90° Elbow (4515X08XM22)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male O-Ring Boss Adjustable 90° Elbow (4515X10X12)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X06CF)
- WORLD WIDE FITTINGS Flat Face O-Ring Bulkhead Locknut (4925X10T)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Union- Large Hex (5306X06X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X06X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X04X04LN)
- World Wide Fittings Hydraulic Hoses & Fittings