Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Inverted Flare Nut
Mfr # 105X04
Zoro # G503653779
product price: $0.21
/ea
Sold in multiples of 46 for $9.66
$9.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 Inverted Flare
- Material Steel
- Body Material Steel
- Weight 0.0131
- End 1 Connection Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 105X04
- Zoro # G503653779
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | Inverted Flare |
Material | Steel |
Body Material | Steel |
Weight | 0.0131 |
End 1 Connection Type | Male |
Adapter Type | Caps & Nuts |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10 (6720-5)
- COLLINITE Mold Release Paste (900)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 20 # of Teeth (40BS20H X 1 1/4)
- FOSTER Straight-Thru Brass Plug, 1/8" FPT (12FPB)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X04X06)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X08X02SS)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X06X06)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight - With Locknut (5275X20X20LN)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male O-Ring Boss Adjustable Straight Union (5314X20X20)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female Pipe Swivel 90° Elbow (9515X08X08)
- EATON AEROQUIP Adpt, MORB, 7/16-20, Hex Plug (FF2138-04S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs