Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Inverted Flare Nut
Mfr # 105X03
Zoro # G203653796
product price: $0.23
/ea
Sold in multiples of 42 for $9.66
$9.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 Inverted Flare
- Material Steel
- End 1 Connection Type Male
- Weight 0.0108
- Adapter Type Caps & Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 105X03
- Zoro # G203653796
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | Inverted Flare |
Material | Steel |
End 1 Connection Type | Male |
Weight | 0.0108 |
Adapter Type | Caps & Nuts |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Zero Loss Condensate Drain, Electric (ENL 10 CCN-115V)
- LOC-LINE Element Clamp w/Screws, 1/2 In, PK4 (51834)
- TRITAN Spherical Plain, 40mm Bore, 62mmOD, Sealed (GE 40ES 2RS)
- LINCOLN Drum Cover (81538)
- WORLD WIDE FITTINGS Flat Face O-Ring Nut - Plain Finish (4105X04)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X06X06)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X06X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male O-Ring Boss Straight (FS2764X12X12)
- WORLD WIDE FITTINGS Male Pipe to Female Flat Face O-Ring Swivel Straight (FS6505X12X12)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X10X08)
- ADAPTALL Hose Adapter, 10 mm, Metric (9029-10x1.0)
- World Wide Fittings Hydraulic Hose Adapters & Plugs