Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Internal Hex Drive SAE O-Ring Plug With Brown Vitron O Ring - Metric Thread
Mfr # 7238XM12VB
Zoro # G503655742
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 SAE
- End 1 Connection Type Male
- Body Material Steel
- Weight 0.0271
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand World Wide Fittings
- MFR # 7238XM12VB
- Zoro # G503655742
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 1 | SAE |
End 1 Connection Type | Male |
Body Material | Steel |
Weight | 0.0271 |
Adapter Type | Plugs |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Valve Block Manifold, Flanged 3Vlv Blk Mani (BBV-1F)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X08CF)
- DAYTON HVAC Motor, 1/30 HP, 3000 rpm, 115V, 3.3 (71216241M)
- SPEEDAIRE Coupler Plug, (F)NPT, 3/8, Steel, Connection Type: NPT (30E701)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X08X06SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Braze-On Bore Straight (4315X24X24)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X10X10LN)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X04X06)
- WORLD WIDE FITTINGS Female Flat Face O-Ring Swivel to Male JIC Straight Adapter (4213X08X08)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X08X08X08)
- EATON AEROQUIP Adpt, MJIC-FJIC, 1-5/16-12, El, Swl (2071-16-16S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs