Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Internal Hex Drive SAE O-Ring Plug With Brown Vitron O Ring
Mfr # 7238X24VB
Zoro # G903655465
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 SAE
- Adapter Type Plugs
- Body Material Steel
- End 1 Connection Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7238X24VB
- Zoro # G903655465
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 1 | SAE |
Adapter Type | Plugs |
Body Material | Steel |
End 1 Connection Type | Male |
Weight | 0.553 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Sheave, 7/8" Bore, 2.50" O.D. (BK25-7/8)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1, 50 Ft (GH781-16X50)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 5/8" (L09558)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (BK5278)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X03X03)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X06X06LN)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X20X20)
- WORLD WIDE FITTINGS Male JIC Bulkhead to Female Pipe Straight (5275X04X02)
- WORLD WIDE FITTINGS 90° Bead To Male Pipe Elbow Stainless Steel (4501X04X04SS)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X12)
- WORLD WIDE FITTINGS Male JIC To Male Pipe Bulkhead Straight With Locknut (2706X08X08LN)
- World Wide Fittings Hydraulic Hose Adapters & Plugs