Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Internal Hex Drive SAE O-Ring Plug With Brown Vitron O Ring
Mfr # 7238X12VB
Zoro # G203654960
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 SAE
- Body Material Steel
- Adapter Type Plugs
- End 1 Connection Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7238X12VB
- Zoro # G203654960
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 1 | SAE |
Body Material | Steel |
Adapter Type | Plugs |
End 1 Connection Type | Male |
Weight | 0.16 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Paper, 2 Micron (836)
- DAYTON 3V710 V-Belt, 71" Outside Length, 3/8" Top Width, 1 Ribs (13V722)
- IDEAL Ideal 420-62P36 1.75 to 2.75 in. Micro-Gear Stainless Steel Hose Clamp - Pack of 10 (420-62P36)
- BESTORQ Bestorq Double Side Timing Belt Model D570H100 - 57 in Outside Length - 1 in Top Width (D570H100)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X16X06)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange Straight Adapter (1700X16X20)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Elbow (9405X02X02)
- WORLD WIDE FITTINGS Bonded Seal British (9900X10)
- WORLD WIDE FITTINGS Male JIC to Female Pipe 90° Elbow (F5455X12X16)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X10X04)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1-1/2-11-1/2, 1-1/4-11-1/2 (2081-24-20S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs