Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Internal Hex Drive SAE O-Ring Plug With Brown Vitron O Ring
Mfr # 7238X08VB
Zoro # G003655242
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 SAE
- Material Steel
- Adapter Type Plugs
- End 1 Connection Type Male
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7238X08VB
- Zoro # G003655242
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | SAE |
Material | Steel |
Adapter Type | Plugs |
End 1 Connection Type | Male |
Body Material | Steel |
Weight | 0.0607 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Wp Seal Kit 3.5 Bore, 1.75 Rod Diameter, 286354 (286354)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 12 In (QS 1 L 12)
- BLACK SWAN Black Swan Manufacturing 139203012 8 oz Iron Paste Fast Setting Cement (139203012)
- GATES Polyflex Belts, 5M800 (5M800)
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable Straight (4604X08X08)
- WORLD WIDE FITTINGS Male JIC to Female Pipe 90° Elbow (F5455X12X16)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X10X04)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X05X05LN)
- WORLD WIDE FITTINGS Bonded Seal British (9900X12)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X08X10)
- ADAPTALL Hydraulic Hose Adapter, 1/4"-19 Thread Sz (9043-04-04)
- World Wide Fittings Hydraulic Hoses & Fittings