Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Internal Hex Drive SAE O-Ring Plug With Brown Vitron O Ring
Mfr # 7238X06VB
Zoro # G203655387
product price: $1.15
/ea
Sold in multiples of 9 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 SAE
- Adapter Type Plugs
- Body Material Steel
- End 1 Connection Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7238X06VB
- Zoro # G203655387
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 1 | SAE |
Adapter Type | Plugs |
Body Material | Steel |
End 1 Connection Type | Male |
Weight | 0.0284 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS Straight-On Lock Dual Foot (17-395)
- FESTO Solenoid Valve VSNC-FC-M52-MD-G14-F8-1A1 (VSNC-FC-M52-MD-G14-F8-1A1)
- BVA HYDRAULICS HOSE HYD RUBBER 1/4"ID 3 FT 3/8"-18 NPTF ENDS, 10000PSI (CS3814B)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 6 Groove 7.10" OD (5V716)
- WORLD WIDE FITTINGS Male O-Ring Boss to Male Pipe Straight Adapter (3249X20X20)
- WORLD WIDE FITTINGS DIN Plug - Male British Standard Pipe Parallel (7240X12G)
- WORLD WIDE FITTINGS JIC Male to Male Pipe Connector Stainless Steel (2404X16X16SS)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM33)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X24X20)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X16X16)
- WEATHERHEAD Hose Adapter, 1/8", NPTF, 1/8", NPTF (3400x2)
- World Wide Fittings Hydraulic Hoses & Fittings