Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Internal Hex Drive SAE O-Ring Plug With Brown Vitron O Ring
Mfr # 7238X04VB
Zoro # G503655100
product price: $0.75
/ea
Sold in multiples of 13 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 SAE
- Material Steel
- Adapter Type Plugs
- End 1 Connection Type Male
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7238X04VB
- Zoro # G503655100
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | SAE |
Material | Steel |
Adapter Type | Plugs |
End 1 Connection Type | Male |
Body Material | Steel |
Weight | 0.0172 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Refrigerated Air Dryer, CFM: 50 (HPR50)
- BAND-IT Single Bolt Flared Leg Brackit Only Pk50 (D02299)
- WILKERSON Siphon Tube Assembly (LRP-96-182)
- D&D 43 1/2" Outside Length, 1 4/7" Top Width, 4 Ribs (4/3VX435)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X04X02)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X08X16)
- WORLD WIDE FITTINGS ORFS Braze-On Sleeve Stainless Steel (FS0319X16SS)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X08X08)
- WORLD WIDE FITTINGS JIC Bulkhead Union Stainless Steel (2700X08X08SS)
- WORLD WIDE FITTINGS Flareless Compression to Male Pipe 90° Elbow (7405X10X08)
- TOMPKINS Hydraulic Fitting-Steel20MJ-24MP 90 (2501-20-24)
- World Wide Fittings Hydraulic Hose Adapters & Plugs