Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Internal Hex Drive SAE O-Ring Plug - Metric Thread
Mfr # 7238XM14
Zoro # G503655698
product price: $1.19
/ea
Sold in multiples of 8 for $9.52
$9.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 M14X1.5
- Material Steel
- Fitting Thread Type 1 SAE
- Hex Size 0.236
- Standards Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7238XM14
- Zoro # G503655698
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | M14X1.5 |
Hex Size | 0.236 |
Overall Length | 0.63 |
Hex Size (mm) | 5.9944 |
Overall Length (mm) | 16.002 |
Details
Material | Steel |
Fitting Thread Type 1 | SAE |
Standards | Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications. |
Weight | 0.04 |
End 1 Connection Type | Male |
Adapter Type | Plugs |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Drain Pull Valve, 1/4 In MNPT Inlet Port (032058)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON RKH2706H, Pressure Line, 5 micron, Outside-In (MF0059542)
- BESTORQ Cogged Belt, 33 in Outside Length, 0.38 in Top Width, 1 Ribs (3LX330)
- FUJI ELECTRIC Regenerative Blower, 1 in., 1.20 HP, 1 Ph (2VFB30-1.2-5T)
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X12X08)
- WORLD WIDE FITTINGS Male JIC to Female British Standard Pipe Parallel Swivel Straight (7004X12X12)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X02X04)
- WORLD WIDE FITTINGS Female Pipe to Male Metric Straight Thread Adapter (7045X08X18)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Adjustable 90° Elbow (7515X06X06)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM42)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X24X24)
- World Wide Fittings Hydraulic Hose Adapters & Plugs