Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Internal Hex Drive SAE O-Ring Plug - Metric Thread
Mfr # 7238XM08
Zoro # G503655759
product price: $1.35
/ea
Sold in multiples of 8 for $10.80
$10.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 SAE
- Material Steel
- Overall Length 0.512
- Fitting Thread Size 1 M8X1.0
- Hex Size 0.157
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7238XM08
- Zoro # G503655759
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.512 |
Fitting Thread Size 1 | M8X1.0 |
Hex Size | 0.157 |
Hex Size (mm) | 3.9878 |
Overall Length (mm) | 13.0048 |
Details
Fitting Thread Type 1 | SAE |
Material | Steel |
Standards | Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications. |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Plugs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI M Series Regulator, 1/4" Ports, 0.5 - 10 Bar, Self Relieving Diaphragm (M004-R00)
- BANDO 3M Ht Timing Belt, 1071-3M-9 (1071-3M-9)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F718-40-B5-G)
- CENTURY Condenser Fan Motor, 1/3 HP, 1075 rpm, 60Hz (BDH1036)
- WORLD WIDE FITTINGS JIC Tube Nut Stainless Steel (318X08SS)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X02X02SS)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X06X12)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X06X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female JIC Swivel (FS6402X10X10)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe 45° Elbow (4355X12X12)
- BRENNAN INDUSTRIES Hydraulic Adapter 5/8" Male Jic X 1/2" Female Pipe, Straight (2405-10-08)
- World Wide Fittings Hydraulic Hose Adapters & Plugs