Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Internal Hex Drive SAE O-Ring Plug
Mfr # 7238X24
Zoro # G303655393
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Thread Size 1 1-7/8-12
- Hex Size 0.75
- Overall Length 0.776
- Fitting Thread Type 1 SAE
- Standards Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7238X24
- Zoro # G303655393
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-7/8-12 |
Hex Size | 0.75 |
Overall Length | 0.776 |
Hex Size (mm) | 19.05 |
Overall Length (mm) | 19.7104 |
Details
Fitting Thread Type 1 | SAE |
Standards | Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications. |
Material | Steel |
Weight | 0.553 |
Adapter Type | Plugs |
Body Material | Steel |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 22200 Spherical Roller Bearing (22213 EX W33)
- D&D 140" Outside Length, 2/3" Top Width, 1 Ribs (B137)
- CARLISLE 225L075 Synchro-Cog Timing Belt (225L075)
- GATES Metric-Power V-Belts, XPZ1237 (XPZ1237)
- WORLD WIDE FITTINGS JIC Cap Nut (5129X08CF)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Pipe Straight Connector (4205X06X06)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X12X16)
- WORLD WIDE FITTINGS Hex Socket Pipe Plug (3169X04)
- WORLD WIDE FITTINGS JIC Flare Sleeve (5165X06CFT)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug - Metric Thread (7238XM12)
- WORLD WIDE FITTINGS JIC Tube Nut Stainless Steel (318X08SS)
- World Wide Fittings Hydraulic Hoses & Fittings