Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Internal Hex Drive SAE O-Ring Plug
Mfr # 7238X16
Zoro # G003655488
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Size 1 1-5/16-12
- Standards Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
- Hex Size 0.625
- Overall Length 0.776
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7238X16
- Zoro # G003655488
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Thread Size 1 | 1-5/16-12 |
Hex Size | 0.625 |
Overall Length | 0.776 |
Overall Length (mm) | 19.7104 |
Hex Size (mm) | 15.875 |
Details
Material | Steel |
Standards | Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications. |
Fitting Thread Type 1 | SAE |
Weight | 0.262 |
End 1 Connection Type | Male |
Adapter Type | Plugs |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Keyed Shaft, 1/4"x1/8", Carbon Steel (ZSHK-1125-12000-104SU)
- CONCENTRIC INTERNATIONAL Jaw Coupler, Center Spider, L-099/100 (236100)
- 3M Retaining Ring - Internal A0039, 1/pk (28112)
- MILLENNIUM FILTER Hydraulic Filter, replaces SCHROEDER 6RS7, Pressure Line, 10 micron (ZX-6RS7)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Male Pipe Branch Tee (F5605X06X06X04)
- WORLD WIDE FITTINGS Flat Face O-Ring Mechanical Flange Sleeve (4165X16PFT)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 90° Elbow (F3529X20X20)
- WORLD WIDE FITTINGS Female Pipe to Male Pipe Expander (3209X04X04)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel to Male Flat Face O-Ring Run Tee (4706X06X06X08)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X14S)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MP 90 (2501-06-06)
- World Wide Fittings Hydraulic Hose Adapters & Plugs