Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Internal Hex Drive SAE O-Ring Plug
Mfr # 7238X10P
Zoro # G803655213
product price: $1.59
/ea
Sold in multiples of 7 for $11.13
$11.13
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 SAE
- Weight 0.091
- Body Material Steel
- End 1 Connection Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7238X10P
- Zoro # G803655213
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 1 | SAE |
Weight | 0.091 |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Plugs |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24704N-102)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 56H Frame, 115/230V AC Voltage, 1,725 Nameplate RPM (30PT78)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow - Long (F5515X10X08L)
- ARO Solenoid Air Control Valve, 3/8 In, 120VAC (A213SD-120-A)
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X06X06)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X08X08LN)
- WORLD WIDE FITTINGS Male JIC to Female Pipe 90° Elbow (F5455X08X04)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X06X04SS)
- WORLD WIDE FITTINGS Male JIC Braze Connector Stainless Steel (0403X04X04SS)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X16X16)
- TOMPKINS Hydraulic Fitting-Steel20MJ BULKHEAD UNION (2700-20-20)
- World Wide Fittings Hydraulic Hose Adapters & Plugs