Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Internal Hex Drive SAE O-Ring Plug
Mfr # 7238X10
Zoro # G403655163
product price: $1.39
/ea
Sold in multiples of 7 for $9.73
$9.73
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.657
- Fitting Thread Size 1 7/8-14
- Hex Size 0.375
- Standards Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7238X10
- Zoro # G403655163
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.657 |
Fitting Thread Size 1 | 7/8-14 |
Hex Size | 0.375 |
Overall Length (mm) | 16.6878 |
Hex Size (mm) | 9.525 |
Details
Standards | Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications. |
Material | Steel |
Fitting Thread Type 1 | SAE |
Weight | 0.091 |
Body Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Plugs |
Description
The WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug has an overall length of 0.657 inches, a fitting thread size of 7/8-14, a hex size of 0.375 inches, a weight of 0.091 lbs, and a body material of steel. It has an end 1 connection type of male and an adapter type of plugs. The overall length in millimeters is 16.6878 and the hex size in millimeters is 9.525.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORRINGTON SRB Pillow Block Component, LOR 144 (LOR 144)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 3/8 in. Drive Universal Joint (49-66-6724)
- BREEZE Hose Clamp, Liner, SAE 20,410SS, PK10 (9420H)
- FASCO , OEM Motor, 1/20 HP, 1550 RPM, 115/230V, Totally Encl (D351)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X12X16)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X06S)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 90° Elbow (1804X16X12)
- WORLD WIDE FITTINGS JIC Flare Nut (5105X06CFT)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel to Male JIC Run Tee (F5706X06X06X04)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X16X16)
- WORLD WIDE FITTINGS JIC Plug Stainless Steel (2408X02SS)
- World Wide Fittings Hydraulic Hose Adapters & Plugs