Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Internal Hex Drive SAE O-Ring Plug
Mfr # 7238X08P
Zoro # G003655228
product price: $1.15
/ea
Sold in multiples of 9 for $10.35
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 SAE
- Material Steel
- Adapter Type Plugs
- End 1 Connection Type Male
- Body Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7238X08P
- Zoro # G003655228
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | SAE |
Material | Steel |
Adapter Type | Plugs |
End 1 Connection Type | Male |
Body Material | Steel |
Weight | 0.0607 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Socketless Hose, 1/4 In, 50 ft. (FC332-04-50)
- NSK NSK 6202, 6200 Series Single Row Deep Groove Ball Bearing (6202)
- DURA-SYNC TORQUE Timing Belt, 14M, 40 x 1470mm PL, T105 (1470-14M-40)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (JH88 OH)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X06XM16)
- WORLD WIDE FITTINGS Hexagon Pipe Nipple Stainless Steel (5404X12X04SS)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Adjustable 90° Elbow (F5515X20X12)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe Straight Hose Connector (4404X04X04)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X10X08)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head - Metric Thread (7237XM16)
- PARKER Hydraulic Hose Adapter, 1.21" L, 6000 psi (1/4 X 1/8 FG-SS)
- World Wide Fittings Hydraulic Hose Adapters & Plugs