Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Internal Hex Drive SAE O-Ring Plug
Mfr # 7238X08
Zoro # G003655235
product price: $0.99
/ea
Sold in multiples of 9 for $8.91
$8.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 0.587
- Fitting Thread Type 1 SAE
- Standards Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
- Fitting Thread Size 1 3/4-16
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7238X08
- Zoro # G003655235
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.587 |
Fitting Thread Size 1 | 3/4-16 |
Hex Size | 0.313 |
Overall Length (mm) | 14.9098 |
Hex Size (mm) | 7.9502 |
Details
Fitting Thread Type 1 | SAE |
Standards | Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications. |
Material | Steel |
Weight | 0.0607 |
Adapter Type | Plugs |
End 1 Connection Type | Male |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Air Tool Lube Winter Grade 16 oz. (CO ATL016W)
- VIAIR Pressure Switch, Relay, 12V Only, 1/8"NPT (90118)
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410411000)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 3/4"-14 Thread Size (S71-3N12-12FV)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Female Flat Face O-Ring Swivel 90° Elbow - Metric Hex (4506X04X04MH)
- WORLD WIDE FITTINGS Male JIC to Male Metric Straight Thread Adapter (7001X12X22)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union - With Locknut (5325X05X05LN)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X12X10)
- WORLD WIDE FITTINGS Flareless Compression to Male O-Ring Boss Straight (7315X12X12)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X04X04SS)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X02X02)
- World Wide Fittings Hydraulic Hose Adapters & Plugs