Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Internal Hex Drive SAE O-Ring Plug
Mfr # 7238X06P
Zoro # G803655336
product price: $0.96
/ea
Sold in multiples of 10 for $9.60
$9.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fitting Thread Type 1 SAE
- Material Steel
- End 1 Connection Type Male
- Adapter Type Plugs
- Weight 0.0284
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7238X06P
- Zoro # G803655336
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Details
Fitting Thread Type 1 | SAE |
Material | Steel |
End 1 Connection Type | Male |
Adapter Type | Plugs |
Weight | 0.0284 |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Reel, Hose (EA32112 M12D)
- DDS Shaft Seal, 48 x 72 x 7 mm., TC, Nitrile Rubber (48727TC)
- TRITAN Bearings, Sealed, 8mm Bore Dia., 5.00mm W (L1680 ZZ SRL)
- CLIMAX METAL PRODUCTS M2C-30 Metric Two-Piece Clamping Collar (M2C-30)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression Straight Union (7305X04X04)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X10X08)
- WORLD WIDE FITTINGS JIC to Male Pipe 90° Elbow Stainless Steel (2501X08X04SS)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X02X02SS)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss 90° Elbow (6815X04X04)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe 45° Elbow (5501X12X12)
- WORLD WIDE FITTINGS Male JIC to Code 62 Heavy Flange 90° Elbow (1804X16X12)
- World Wide Fittings Hydraulic Hose Adapters & Plugs