Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Internal Hex Drive SAE O-Ring Plug
Mfr # 7238X04P
Zoro # G503655070
product price: $0.63
/ea
Sold in multiples of 16 for $10.08
$10.08
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 SAE
- Weight 0.0172
- Body Material Steel
- Adapter Type Plugs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7238X04P
- Zoro # G503655070
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Details
Material | Steel |
Fitting Thread Type 1 | SAE |
Weight | 0.0172 |
Body Material | Steel |
Adapter Type | Plugs |
End 1 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WD-40 WD40 20OZ Trigger Pro (490108)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16883 (08Z-66C)
- BANDO L Timing Belt, 345L025G (345L025G)
- NTN Radial Ball Bearing, Sealed, 50mm Bore Dia (6210LLBC3/L627)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Female Pipe Tee (7655X10X10X08)
- WORLD WIDE FITTINGS Flareless Compression Plug (7229X10)
- WORLD WIDE FITTINGS Hydraulic Cap & Plug O-Ring Face Seal Kit 100 PCS (KIT-CAPPLGFS100)
- WORLD WIDE FITTINGS Male JIC to Male JIC 90° Union Elbow (F5505X12X12)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Adjustable 90° Elbow (4515X10XM18)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead 90° Elbow - With Locknut (F5525X06X06LN)
- EATON AEROQUIP Adpt, MORS-MORB, 13/16-16, 3/4-16, El, 1.6In (FF1868T0808S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs