Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Internal Hex Drive SAE O-Ring Plug
Mfr # 7238X03
Zoro # G903654789
product price: $0.57
/ea
Sold in multiples of 17 for $9.69
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 0.405
- Standards Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
- Hex Size 0.156
- Fitting Thread Type 1 SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7238X03
- Zoro # G903654789
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.405 |
Hex Size | 0.156 |
Fitting Thread Size 1 | 3/8-24 |
Hex Size (mm) | 3.9624 |
Overall Length (mm) | 10.287 |
Details
Material | Steel |
Standards | Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications. |
Fitting Thread Type 1 | SAE |
Weight | 0.011 |
End 1 Connection Type | Male |
Adapter Type | Plugs |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEKKER VACUUM TECHNOLOGIES Vacuum Pump, 1/2 hp, 1 Phase, 110/220V AC (RVR006M-110/220V/1Ph/60Hz)
- ENERPAC Swing Clamp Kit (MMR30K)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924734, Return Line, 10 micron, Inside-Out (MF0427010)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F718-60-B5-G)
- WORLD WIDE FITTINGS Male JIC to Code 61 Flange 90° Elbow (1704X24X24)
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X12X10)
- WORLD WIDE FITTINGS Male JIC to Female Pipe Straight (5255X04X04)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X04X04)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel 90° Stainless Steel (1501X04X04SS)
- WORLD WIDE FITTINGS 2 Piece Split Flange Kit - SAE Code 61 (1901X32)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10FJX-04FOR-GAUGE PORT (GP6504-10-10-04FB)
- World Wide Fittings Hydraulic Hoses & Fittings