Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Internal Hex Drive SAE O-Ring Plug
Mfr # 7238X02
Zoro # G003654801
product price: $0.50
/ea
Sold in multiples of 20 for $10.00
$10.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Standards Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications.
- Fitting Thread Type 1 SAE
- Overall Length 0.405
- Hex Size 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 7238X02
- Zoro # G003654801
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Overall Length | 0.405 |
Hex Size | 0.125 |
Fitting Thread Size 1 | 5/16-24 |
Hex Size (mm) | 3.175 |
Overall Length (mm) | 10.287 |
Details
Material | Steel |
Standards | Plugs meet SAE J514 and ISO 1179 specifications. O rings meet SAE J515 and ISO 1179 specifications. |
Fitting Thread Type 1 | SAE |
Weight | 0.0081 |
End 1 Connection Type | Male |
Adapter Type | Plugs |
Body Material | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRC Single Row Ball Brgs, #206SFF (206SFF)
- DIXON TBolt, Clamp SS Bolt, 2.344", 2.562" (STBC250)
- BANDO 14M Ht Timing Belt, 3150-14M-115 (3150-14M-115)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (B2K16)
- WORLD WIDE FITTINGS Male JIC Plug (5229X12)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X08X10)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe Straight Connector (7255X20X20)
- WORLD WIDE FITTINGS Female Pipe to Female Pipe to Female Pipe Tee (F3709X06X06X06)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female Pipe Straight Adapter (3269X24X12)
- WORLD WIDE FITTINGS SAE O-Ring Plug - Hex Head (7237X24S)
- EATON AEROQUIP Adpt, MNPT/MJIC/MJIC, 1/4-18, 9/16-18, Tee (2028-4-6S)
- World Wide Fittings Hydraulic Hose Adapters & Plugs