Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hose Barb to Male Pipe Straight Hose Connector
Mfr # 4404X16X12
Zoro # G403656290
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Fitting Thread Type 1 Hose Barb
- Hex Size 1.25
- Fitting Thread Type 2 NPT
- Standards Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4404X16X12
- Zoro # G403656290
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 1.25 |
Overall Length | 2.67 |
Fitting Thread Size 1 | 3/4-14 |
Hex Size (mm) | 31.75 |
Overall Length (mm) | 67.818 |
Details
Material | Steel |
Fitting Thread Type 1 | Hose Barb |
Fitting Thread Type 2 | NPT |
Standards | Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications. |
Weight | 0.294 |
Adapter Type | Hose Fittings / Hose Ends |
Body Material | Steel |
End 2 Connection Type | Male |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Z Series Crimp-on End Fitting, 16673 (08Z-510)
- DODGE F2B-SC-108 208 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-1/2 in Bore (124268)
- INTERSTATE PNEUMATICS Standard Filter Element Plastic - 5 Micron for W1040AP (W1040F5P)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B531000XXC)
- WORLD WIDE FITTINGS 90° Street Elbow Stainless Steel (5502X06X06SS)
- WORLD WIDE FITTINGS Hex Pipe Reducer Bushing Stainless Steel (5406X12X06SS)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X04X02)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union (5325X12X12)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss to Female O-Ring Boss Tee (6835X06X06X06)
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight Stainless (1404X06X06SS)
- WEATHERHEAD Hose Adapter, 1/4", NPTF, 1/8", NPTF (3200X4X2)
- World Wide Fittings Hydraulic Hose Adapters & Plugs