Shop All Hydraulic Hose Adapters & Plugs
World Wide Fittings
Hose Barb to Male Pipe Straight Hose Connector
Mfr # 4404X04X04
Zoro # G203655899
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Size 0.563
- Fitting Thread Type 2 NPT
- Overall Length 2.35
- Fitting Thread Size 1 1/4-18
- Standards Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand World Wide Fittings
- MFR # 4404X04X04
- Zoro # G203655899
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Hex Size | 0.563 |
Overall Length | 2.35 |
Fitting Thread Size 1 | 1/4-18 |
Overall Length (mm) | 59.69 |
Hex Size (mm) | 14.3002 |
Details
Fitting Thread Type 2 | NPT |
Standards | Beaded Hose Barb fittings meet SAE J514 and SAE J1231 specifications. |
Fitting Thread Type 1 | Hose Barb |
Material | Steel |
Weight | 0.053 |
Body Material | Steel |
End 2 Connection Type | Male |
Adapter Type | Hose Fittings / Hose Ends |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Compressor Lubricant, POE-LT 32, 5 gal. (MSF2041003)
- FESTO Self-Aligning Rod Coupler FK-M20X1, 5 (FK-M20X1,5)
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 9.00" OD (5V905)
- PRIMEFIT Industrial Brass Coupler 1/4" x 1/4" Push Lock Hose Barb, 10PCS (IC1414PB6-B10-P)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union (4325X08X08)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Male Flat Face O-Ring Union Straight (4305X08X08)
- WORLD WIDE FITTINGS Female Pipe To Female JIC Swivel Straight (9256X04X04)
- WORLD WIDE FITTINGS Male Pipe to Female JIC Swivel Straight (9100X12X12)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X16)
- WORLD WIDE FITTINGS Female JIC to Male JIC Tube End Reducer (5015X20X24)
- GILMOUR 5/8 in. Rubber Female Hose Washer (801704-1003)
- World Wide Fittings Hydraulic Hoses & Fittings